{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide | |
Grinding medium code | A | |
Economy roll width | 40 mm | |
Economy roll length | 50 m | |
Number of different rolls | 5 | |
Type of product | Abrasive cloth |
Article number | 557870 5 | |
EAN / GTIN | 2050001030337 |