• The item cannot be ordered due to missing prices.

Abrasive cloth (A) economy roll set, brown KK 114 F 10

Article no.: 557870 10

Select article variation and quantity

Number of different rolls Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK114F
Grinding media Standard aluminium oxide
Grinding medium code A
Economy roll width 40 mm
Economy roll length 50 m
Number of different rolls 10
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 557870 10
EAN / GTIN 2050001024602
Manufacturer number 799521

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
Length 50 m, pack includes integral tear−off cutter.
10 pieces = Complete set with 1 each economy roll 40 to 400 grit.

Application:

Predominantly for rubbing down metals by hand, but also suitable for all other materials.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart