{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grinding medium code | A | |
Grit designation | polishing | |
Economy roll width | 115 mm | |
Economy roll length | 50 m | |
integral tear-off cutter | yes | |
Type of product | Abrasive cloth |
Article number | 556980 600 | |
EAN / GTIN | 4045197959881 | |
Manufacturer number | 556980 600 |