• The item cannot be ordered due to missing prices.

Economy roll of abrasive cloth (A) robust, highly flexible, 115 mm×50 m, Grit: 150

Article no.: 556980 150

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit 150
Grit designation medium
Economy roll width 115 mm
Economy roll length 50 m
integral tear-off cutter yes
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 556980 150
EAN / GTIN 4045197808080
Manufacturer number 556980 150

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven, robust and highly flexible cotton fabric (resistant to oil and petroleum) evenly spread with synthetic resin bonded standard aluminium oxide (A). Moulds ideally to the workpiece geometry. High abrasive performance and long tool life.
Economy roll 115 mm wide for all popular orbital sanders. Cloth is drawn from the middle of the roll, ensures a tidy workplace. Allows the roll to be used right up to the last piece without damage.

Application:

Ideal for metal. Suitable also for wood and for abrading paint.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart