• The item cannot be ordered due to missing prices.

Abrasive fleece hand pads, set of 25 pieces Durable Flex 280

Article no.: 556145 280

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 280 - 360
Grit designation medium fine
Fleece structure 280
Iron, sulphur and chlorine constituents < 0.1 %
Width 114 mm
Length 228 mm
Version A Very Fine
3M designation DF
Colour red
Type of product Abrasive fleece pad

Identification numbers & Classifications

Article number 556145 280
EAN / GTIN 8410001134413
Manufacturer number 64659

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
Flexible high-performance fleece with extremely dense grit distribution deep into the fibres of the material. The special type of fleece structure permits more aggressive abrasive characteristics, a very long working life without clogging and an even more uniform finish. The enormous flexibility enables use even in inaccessible places.

Advantage:

  • Adapts to the shape of the component.
  • The open structure prevents clogging and reduces heat development.
  • Consistent reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

For manual cleaning and finishing, ideal substitute for steel wool products.
Medium / medium fine: universally applicable to remove rust film, light soiling, discolouration; for rubbing down ground or brushed surfaces or for degreasing and cleaning prior to painting.

Supplied with:

Pack of 25 hand pads.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart