• The item cannot be ordered due to missing prices.

Hand block

Article no.: 556020

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 115 mm
    Width 80 mm
    Type of product Sanding block

    Identification numbers & Classifications

    Article number 556020
    EAN / GTIN 048011094939
    Manufacturer number 7100247093

    Description

    Application:

    Hand block to accept fleece hand pads and fleece rolled material.

    Suitable for:

    Abrasive fleece pads No. 555999556115.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hand block

    Hand block

    Width 80 70
    Height 33
    Length 115 130
    Type of product Sanding block Sanding block

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart