• The item cannot be ordered due to missing prices.

Roll of abrasive fleece 100

Article no.: 556100 100

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit equivalent 180 - 220
    Grit designation coarse
    Fleece structure 100
    Iron, sulphur and chlorine constituents < 0.1 %
    Roller width 115 mm
    Roll length 10 m
    Version A Medium
    3M designation WR-SH
    Colour red
    Type of product Roll of abrasive fleece

    Identification numbers & Classifications

    Article number 556100 100
    EAN / GTIN 4001895772122
    Manufacturer number 7000067978

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.

    Advantage:

    • Adapts to the component shape.
    • The open structure prevents clogging and reduces heat development.
    • Even and reproducible finish.
    • Can be used wet or dry.
    • Contains no materials that could cause corrosion.

    Application:

    Can be used by hand, on hand block No. 556020 or on an orbital sander.
    Coarse and aggressive: removes rust, rust film, and surface soiling. For roughening old paint, varnish, plastics, rubber parts (e. g. prior to bonding).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Roll of abrasive fleece  100

    Roll of abrasive fleece 100

    Version A Medium A Medium
    Iron, sulphur and chlorine constituents < 0.1 < 0.1
    Colour red red
    Grit designation coarse coarse
    Grit equivalent 180 ;220 180 ;220
    Fleece structure 100 100
    Type of product Roll of abrasive fleece Roll of abrasive fleece

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart