{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 - 360 | |
Grit designation | medium fine | |
Fleece structure | 280 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 152 mm | |
Length | 229 mm | |
Version | A Very Fine | |
Colour | red | |
Type of product | Abrasive fleece pad |
Article number | 556015 280 | |
EAN / GTIN | 4045197241719 | |
Manufacturer number | 556015 280 |
This article |
Recommendations |
|
---|---|---|
Abrasive fleece pad, 152×229 mm, Fleece structure: 280 |
||
Version | A Very Fine | A Very Fine |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Colour | red | red |
Grit designation | medium fine | medium fine |
Grit equivalent | 280 - 360 | 280 - 360 |
Length | 229 mm | 224 mm |
Fleece structure | 280 | 280 |