{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 240 - 280 | |
Grit designation | medium | |
Fleece structure | 220 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 152 mm | |
Length | 229 mm | |
Version | A Fine | |
Colour | green | |
Type of product | Abrasive fleece pad |
Article number | 556015 220 | |
EAN / GTIN | 4045197525871 | |
Manufacturer number | 556015 220 |
This article |
Recommendations |
|
---|---|---|
Abrasive fleece pad, 152×229 mm, Fleece structure: 220 |
||
Width | 152 mm | 158 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Colour | green | red |
Grit equivalent | 240 - 280 | 240 - 280 |
Length | 229 mm | 224 mm |
Fleece structure | 220 | 220 |
Type of product | Abrasive fleece pad | Abrasive fleece pad |