• The item cannot be ordered due to missing prices.

Abrasive fleece pad CF-PRO 280

Article no.: 555999 280

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit equivalent 280 - 360
    Grit designation medium fine
    Fleece structure 280
    Iron, sulphur and chlorine constituents < 0.1 %
    Width 152 mm
    Length 228 mm
    Version A Very Fine
    3M designation CF-PRO
    Colour red
    Type of product Abrasive fleece pad

    Identification numbers & Classifications

    Article number 555999 280
    EAN / GTIN 480116492690
    Manufacturer number 64926

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
    High-performance fleece with extremely dense grit distribution deep into the fibres of the material. The special type of fleece structure permits aggressive grinding characteristics, a very long working life without clogging and an even more uniform finish.

    Advantage:

    • Adapts to the shape of the component.
    • The open structure prevents clogging and reduces heat development.
    • Consistent reproducible finish.
    • Can be used wet or dry.
    • Contains no materials that could cause corrosion.

    Application:

    Can be used by hand, on hand block No. 556020 or on an orbital sander.
    Medium / medium fine: Can be used universally for removing rust film, light soiling, discolouration; for rubbing down ground or brushed surfaces, or for degreasing and cleaning prior to painting.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Abrasive fleece pad CF-PRO 280

    Abrasive fleece pad CF-PRO 280

    Width 152 152
    Iron, sulphur and chlorine constituents < 0.1 < 0.1
    Colour red red
    Grit designation medium fine medium fine
    Grit equivalent 280 ;360 280 ;360
    Length 228 229
    Type of product Abrasive fleece pad Abrasive fleece pad

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart