• The item cannot be ordered due to missing prices.

Abrasive strip ring 4 layers, ⌀ 150 mm, Grit: 180

Article no.: 555180 180

Select article variation and quantity

Grit Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 180
Disc ⌀ 150 mm
Number of positions 4
recommended speed 1,900 min-1
Type of product Abrasive strip ring

Identification numbers & Classifications

Article number 555180 180
EAN / GTIN 2050001674012
Manufacturer number BF1201

Description

Version:

4 layers of strips of abrasive cloth are crimped on to a core. The irregular slot spacing permits high flexibility. With reducing adapters from ⌀ 19 to 10 mm.

Application:

Deburring, rounding and finishing grinding of contours and surfaces.

Note:

Use clamping mandrel No. 555785 size 10.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart