{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 80 | |
Disc ⌀ | 150 mm | |
Number of positions | 4 | |
recommended speed | 1,900 min-1 | |
Type of product | Abrasive strip ring |
Article number | 555180 80 | |
EAN / GTIN | 2050001746610 | |
Manufacturer number | BF1207 |