{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 120 | |
Head ⌀ | 30 mm | |
Head width | 10 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 16,000 min-1 | |
maximum speed | 25,400 min-1 | |
Type of product | Flap wheel |
Article number | 554300 30X10 | |
EAN / GTIN | 4045197240743 | |
Manufacturer number | 554300 30X10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Flap wheel (A), 120 grit, Head ⌀×head width: 30X10mm |
||||||
Head ⌀ | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm |
Head width | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Grit | 120 | 60 | 80 | 60 | 80 | 120 |
maximum speed | 25,400 min-1 | 25,400 min-1 | 25,400 min-1 | 25,400 min-1 | 25,400 min-1 | 25,400 min-1 |
Grinding media | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | Ceramic grit (CER) | Ceramic grit (CER) | Ceramic grit (CER) |
Grinding medium code | A | A | A | Ceramic | Ceramic | Ceramic |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel |