• The item cannot be ordered due to missing prices.

Flap wheel for stainless steel, 60 grit, Head ⌀×head width: 30X10mm

Article no.: 554110 30X10

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 60
Head ⌀ 30 mm
Head width 10 mm
Shank ⌀ 6 mm
recommended speed 16,000 min-1
maximum speed 25,400 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554110 30X10
EAN / GTIN 4045197235527
Manufacturer number 554110 30X10

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool.
Abrasive strips covered with Aluminium Oxide (A). With active abrasive bonding for stainless steels

Application:

Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel for stainless steel, 60 grit, Head ⌀×head width: 30X10mm

Flap wheel for stainless steel, 60 grit, Head ⌀×head width: 30X10mm

Head ⌀ 30 mm 30 mm 30 mm 30 mm 30 mm 30 mm
Head width 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Grit 60 80 120 60 80 120
maximum speed 25,400 min-1 25,400 min-1 25,400 min-1 25,400 min-1 25,400 min-1 25,400 min-1
Grinding media Aluminium Oxide grit (A) Aluminium Oxide grit (A) Aluminium Oxide grit (A) Ceramic grit (CER) Ceramic grit (CER) Ceramic grit (CER)
Grinding medium code A A A Ceramic Ceramic Ceramic
Type of product Flap wheel Flap wheel Flap wheel Flap wheel Flap wheel Flap wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart