{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 60 | |
Grinding media backing | Plastic pad | |
Disc ⌀ | 50.8 mm | |
Thread | Roloc™ quick-change system | |
maximum speed | 20,000 min-1 | |
Type of product | Abrasive flap disc |
Article number | 554030 60 | |
EAN / GTIN | 9003172469843 | |
Manufacturer number | 246984 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Soft Job Abrasive flap disc (ZA) 60 |
|||
Grit | 60 | 60 | 60 |
maximum speed | 20,000 | 19,100 | 19,100 |
Disc ⌀ | 50.8 | 50.8 | 50.8 |
Grinding media | Zirconium abrasive (ZA) | ||
Grinding medium code | ZA | ZA | Ceramic |
Grinding media backing | Plastic pad | ||
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |