• The item cannot be ordered due to missing prices.

Abrasive cap (SiC) 1626G

Article no.: 553327 1626G

Select article variation and quantity

Abrasive cap ⌀, -length, shape Unit price incl. VAT
  • Grinding medium code: SiC
  • Shape: G

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit 80
    Shape G
    Abrasive cap ⌀ 16 mm
    Abrasive cap length 26 mm
    recommended speed 12,000 min-1
    Type of product Abrasive cap

    Identification numbers & Classifications

    Article number 553327 1626G
    EAN / GTIN 4062406271947
    Manufacturer number 553327 1626G

    Application Table

    Alu Mg
     
    Carbide (HM)
     
    Ti
     
    CuZn
     
    Plastic, GRP
     
    dry
     

    Description

    Version:

    Silicon carbide (SiC) ideal for grinding titanium, aluminium and alloys of those metals.

    Application:

    The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).

    Note:

    Compatible only for use with ground abrasive cap holder No. 553100.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart