• The item cannot be ordered due to missing prices.

Abrasive cap (SiC) 1319C

Article no.: 553327 1319C

Select article variation and quantity

Abrasive cap ⌀, -length, shape Unit price incl. VAT
  • Grinding medium code: SiC
  • Shape: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit 80
Shape C
Abrasive cap ⌀ 13 mm
Abrasive cap length 19 mm
recommended speed 16,000 min-1
Type of product Abrasive cap

Identification numbers & Classifications

Article number 553327 1319C
EAN / GTIN 4062406271978
Manufacturer number 553327 1319C

Application Table

Alu Mg
 
Carbide (HM)
 
Ti
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Silicon carbide (SiC) ideal for grinding titanium, aluminium and alloys of those metals.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).

Note:

Compatible only for use with ground abrasive cap holder No. 553100.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart