• The item cannot be ordered due to missing prices.

Diamond grinding compound 5 g, alcohol and water-soluble mono-crystalline 7 µm

Article no.: 552330 7
  • Grinding medium code: D

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 7 µm
Grit designation fine
Colour code red
Contents 5 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 552330 7
EAN / GTIN 4045197283832
Manufacturer number 552330 7

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Highly concentrated natural diamond grit in a 5g spray for an even surface roughness over the entire surface of the component.

Application:

The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
For polishing work on hardened steel, carbide, ceramics and composite materials.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit diamond grinding compound (µm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart