• The item cannot be ordered due to missing prices.

Diamond grinding compound 5 g, alcohol and water-soluble mono-crystalline 1 µm

Article no.: 552330 1

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 1 µm
Grit designation very fine
Colour code yellow
Contents 5 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 552330 1
EAN / GTIN 4045197283818
Manufacturer number 552330 1

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Highly concentrated natural diamond grit in a 5g spray for an even surface roughness over the entire surface of the component.

Application:

The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
For polishing work on hardened steel, carbide, ceramics and composite materials.

Downloads & documents

Compare with similar products

This article


Recommendations


Diamond grinding compound 5 g, alcohol and water-soluble mono-crystalline 1 µm

Diamond grinding compound 5 g, alcohol and water-soluble mono-crystalline 1 µm

Colour code yellow
Grit designation very fine very fine
Contents 5 g
Grinding media Diamond Diamond
Grinding medium code D D
Grit diamond grinding compound 1 µm
Type of product Grinding compound Grinding compound

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart