• The item cannot be ordered due to missing prices.

Felt polishing point Shank ⌀ 3 mm ZY0810

Article no.: 552100 ZY0810

Product details

Technical Data

Degree of hardness medium
Head ⌀ 8 mm
Head length 10 mm
Shank ⌀ 3 mm
recommended circumferential speed 5 m/s - 10 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 552100 ZY0810
EAN / GTIN 4045197240026
Manufacturer number 552100 ZY0810

Description

Version:

Long-lived felt polishing point with medium-hard felt which keeps its shape especially well.

Application:

For rough polishing and high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes.

Note:

Felt polishing points must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 -10 m/s.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart