• The item cannot be ordered due to missing prices.

Felt polishing stick, medium-hard, Width × Length: 6X150mm

Article no.: 552036 6X150

Select article variation and quantity

Width × Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description square
Length 150 mm
Width 6 mm
Height 6 mm
Type of product Polishing point

Identification numbers & Classifications

Article number 552036 6X150
EAN / GTIN 4062406576158
Manufacturer number 552036 6X150

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

Felt polishing points, medium-hard.

Application:

For polishing work, e.g. in toolmaking.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart