• The item cannot be ordered due to missing prices.

Felt polishing stick, medium-hard, Width × Length: 10X150mm

Article no.: 552036 10X150

Select article variation and quantity

Width × Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description square
Length 150 mm
Width 10 mm
Height 10 mm
Type of product Polishing point

Identification numbers & Classifications

Article number 552036 10X150
EAN / GTIN 4062406576165
Manufacturer number 552036 10X150

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

Felt polishing points, medium-hard.

Application:

For polishing work, e.g. in toolmaking.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart