{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Type of product | Grinding point |
Article number | 551796 SP1320 | |
EAN / GTIN | 4007220802731 | |
Manufacturer number | 4007220802731 |
This article |
Recommendations |
|
---|---|---|
Grinding point hardness J fine, AW-CER, Type: SP1320 |
||
Grit designation | coarse | |
Head ⌀ | 13 mm | |
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Shank ⌀ | 6 mm | |
Type of product | Grinding point | Grinding point |
Head length | 20 mm |