{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Head ⌀ | 16 mm | |
Head length | 45 mm | |
Shank ⌀ | 6 mm | |
Type of product | Grinding point |
Article number | 551796 KE1645 | |
EAN / GTIN | 4007220802656 | |
Manufacturer number | 4007220802656 |
This article |
Recommendations |
|
---|---|---|
Grinding point hardness J fine, AW-CER, Type: KE1645 |
||
Head ⌀ | 16 mm | 16 mm |
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Shank ⌀ | 6 mm | 6 mm |
Type of product | Grinding point | Grinding point |
Head length | 45 mm | 45 mm |