• The item cannot be ordered due to missing prices.

Burr Tooth profile INOX − coarse L1230

Article no.: 547250 L1230

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series STAINLESS STEEL tooth profile
    Tooth type abbreviation INOX
    Toothing grit designation coarse
    Tool material Carbide
    Shape description round cone
    Head ⌀ 12.7 mm
    Head length 32 mm
    Overall length 77 mm
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 547250 L1230
    EAN / GTIN 4045197974006
    Manufacturer number 547250 L1230

    Application Table

    Alu Mg
     
    INOX
     
    Ti
     
    CuZn
     

    Description

    Version:

    The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.

    Application:

    Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart