{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | STAINLESS STEEL tooth profile | |
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape description | ball nose | |
Head ⌀ | 8 mm | |
Head length | 19 mm | |
Overall length | 63 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547250 C0820 | |
EAN / GTIN | 4045197973924 | |
Manufacturer number | 547250 C0820 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Burr Tooth profile INOX − coarse, Carbide, Type: C0820 |
|||||||||
Shape description | ball nose | ball nose | ball nose | Ball nose | ball nose | ball nose | ball nose | ball nose | ball nose |
Overall length | 63 mm | 60 mm | 60 mm | 60 mm | 60 mm | 63 mm | 64 mm | 60 mm | 60 mm |
Head ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN | Carbide |
Toothing grit designation | coarse | fine | very fine | coarse | very coarse (NF/Alu) | medium | coarse | medium | medium |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 19 mm | 20 mm | 20 mm | 20 mm | 20 mm | 19 mm | 19 mm | 20 mm | 20 mm |