{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | E0307 | |
Shape description | Teardrop | |
Head ⌀ | 3 mm | |
Head length | 5.5 mm | |
Overall length | 38 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546910 E0307 | |
EAN / GTIN | 4045197724267 | |
Manufacturer number | 546910 E0307 |
This article |
Recommendations |
|
---|---|---|
Mini burr Z7 − medium, diamond cut, Carbide, Type: E0307 |
||
Shape description | Teardrop | Teardrop |
Head ⌀ | 3 mm | 3 mm |
Tool material | Carbide | Carbide |
Toothing grit designation | medium | medium |
Shank ⌀ | 3 mm | 3 mm |
Series | Tooth configuration Z7 | Tooth configuration Z7 |
Type of product | Burr | Burr |