• The item cannot be ordered due to missing prices.

Mini burr Z7 − medium, diamond cut, Carbide, Type: D0605

Article no.: 546910 D0605

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ‌Tooth configuration Z7
Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape D0605
Shape description Ball
Head ⌀ 6.3 mm
Head length 5 mm
Overall length 38 mm
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number 546910 D0605
EAN / GTIN 4045197724250
Manufacturer number 546910 D0605

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

HOLEX − burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Carbide mini burr with shank ⌀ 3 mm.
Ball shape (KUD)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart