{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 1 | |
equivalent to German cut | 3 | |
Shape description | flat pointed | |
File surfaces | 4 | |
Cross section | 4.8×1.1 mm | |
Overall length | 140 mm | |
Type of product | Precision needle file |
Article number | 527230 2 | |
EAN / GTIN | 613548047316 | |
Manufacturer number | LA2406-140-1 | |
Manufacturer | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.vallorbe.com |