{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 1 | |
equivalent to German cut | 3 | |
Shape description | barrette | |
File surfaces | 1 | |
Cross section | 4.7×1.7 mm | |
Overall length | 140 mm | |
Type of product | Precision needle file |
Article number | 527230 10 | |
EAN / GTIN | 613548048764 | |
Manufacturer number | LA2410-140-1 |