{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Grinding media | Porcelain | |
Grit designation | Polishing | |
Length | 15 mm | |
Diameter | 7 mm | |
Shape description | Cylinder (oblique) | |
Contents | 3 kg | |
Type of product | Grinding body |
Article number | 501585 0715CA | |
EAN / GTIN | 4067263130727 | |
Manufacturer number | 501585 0715CA |