• The item cannot be ordered due to missing prices.

Porcelain grinding bodies Cylinder (oblique) 0406CA

Article no.: 501585 0406CA
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GMT
Grinding media Porcelain
Grit designation Polishing
Length 6 mm
Diameter 4 mm
Shape description Cylinder (oblique)
Contents 3 kg
Type of product Grinding body

Identification numbers & Classifications

Article number 501585 0406CA
EAN / GTIN 4067263130710
Manufacturer number 501585 0406CA

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 

Description

Version:

Porcelain grinding bodies (without abrasive grit) have no removal effect.

Application:

For polishing and smoothing all materials. Creates homogeneous, shiny surfaces. Ideal as a follow-up step after pre-grinding with ceramic grinding bodies and plastic grinding bodies.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart