• The item cannot be ordered due to missing prices.

Software option, roughness PRO

Article no.: 499252 PRO

Product details

Technical Data

Series CM1
Type of product Software

Identification numbers & Classifications

Article number 499252 PRO
EAN / GTIN 4062406581343
Manufacturer number 499252 PRO

Description

Version:

Software option for measuring the roughness from a roughness value of Rz 1 or Ra 0.3. Simple and intuitive operation. Determination of roughness, ripple and primary profile. Standard evaluation of all parameters to ISO 4287, ISO 12085, JIS 601 B, ISO 13565 II, ISO10049.
  • Automatic selection of limit wave length of the filter (cut-off) and sampling section to ISO 4288 and ISO 3274.
  • Evaluation parameters can be provided with tolerance limits and intervention limits on both sides.
  • Can be retrofitted for devices from build year 11/2020.
Additionally, evaluation and display of all parameters and graphs to ISO 4287, ISO 12085, JIS 601 B, ISO 13565 II, ISO 10049. Evaluation area can be shifted individually along a sampling section of any desired length (with simultaneous recalculation of all parameters).
Profiles for the evaluation permit (additional) settings of the limit wave length of the filter or changing the type of filter not defined in the standard.

Optional extras:

Roughness probe tips No. 499273 and 499275, roughness standard 499580.

Note:

Technical support and training on request.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart