• The item cannot be ordered due to missing prices.

Software option, roughness, Type: BASIS

Article no.: 499252 BASIS

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CM1
Type of product Software

Identification numbers & Classifications

Article number 499252 BASIS
EAN / GTIN 4062406581336
Manufacturer number 499252 BASIS

Description

Version:

Software option for measuring the roughness from a roughness value of Rz 1 or Ra 0.3. Simple and intuitive operation. Determination of roughness, ripple and primary profile. Standard evaluation of all parameters to ISO 4287, ISO 12085, JIS 601 B, ISO 13565 II, ISO10049.
  • Automatic selection of limit wave length of the filter (cut-off) and sampling section to ISO 4288 and ISO 3274.
  • Evaluation parameters can be provided with tolerance limits and intervention limits on both sides.
  • Can be retrofitted for devices from build year 11/2020.

Optional extras:

Roughness probe tips No. 499273 and 499275, roughness standard 499580.
Update from basis to PRO No. 499253.

Note:

Technical support and training on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart