• The item cannot be ordered due to missing prices.

Surface roughness measuring instrument, without printer M310

Article no.: 499002 M310

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: USB interface; Bluetooth interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum measuring range 350 µm
    maximum measuring range 0.014 in
    Reversible reading mm / inch
    Interface USB interface; Bluetooth interface
    Measurement travel for longitudinal sensing 1.25 / 4.0 / 12.5 mm
    Measurement travels to standard 1.5 mm / 4.8 mm / 15.0 mm / automatic / N × Lc freely selectable
    Cut-off (λc) 0.25 / 0.8 / 2.5 mm
    Scanning speed 0.5 / 1.0 mm/s
    Probe tip 2 µm
    Power supply Rechargeable battery-powered
    Evaluation unit length 160 mm
    Evaluation unit width 50 mm
    Evaluation unit height 77 mm
    Weight of the evaluation unit 0.5 kg
    Type of product Surface roughness measuring device

    Identification numbers & Classifications

    Article number 499002 M310
    EAN / GTIN 4059192064549
    Manufacturer number 6910260

    Description

    Version:

    Portable roughness measuring instrument for precise roughness measurement and documentation conforming to standards, using the stylus tracing method. With integral (removable) calibration standard. Large illuminated 4.3 inch TFT touch display. Display can be rotated. Feed unit can be operated as part of the main unit and separately. LED light bar for status display (green - battery status display, red - error message, blue - measurement, data transmission), integral height adjustment, data saving as TXT, X3P, CSV and PDF files. Gauss filter to ISO 16610 − 21 (supersedes DIN EN ISO 11562), special filter to DIN EN ISO 13565 − 1, IS filter to DIN EN ISO 3274 (can be switched off). Tolerance monitoring.

    Advantage:

    • Switch on and start measurement right away − intuitive, no training.
    • MarConnect Duplex interface for starting the measurement remotely.
    • USB A port (use for instance for a Bluetooth stick and scanner).
    • USB B port (use for instance for mass storage or connection of a power supply unit).
    • Documentation by optional thermal printer for printing out the profile or the results via Bluetooth or cable connection.
    • Transmission of the measuring results by a cable connection or alternatively via Bluetooth.
    • MarWin Roughness Viewer software for simple evaluation with generation of results print-outs from up to 100 profile files (download free of charge).
    • Saving of measurement programs (Quick & Easy).
    • Scanning QR codes/barcodes for starting assigned measurement programs and reading in workpiece information (scanner not included in delivery).
    • Scanning QR codes/barcodes for starting assigned measurement programs and reading in workpiece information.
    • Automatic cut-off selection.
    • For direct access to the start view press the start button at the same time as the home button.
    • Quick access to your desired functions, using the favourites list in the display.
    • Remote control (SPC) of the MarSurf M 310 by external software.
    • IATF 16949 compliant – reliable traceability with MarConnect.

    Supplied with:

    Supplied with feed unit, manual Vee, standard probe No. 499004 size 6 − 350, including integral roughness standard No. 499575. Factory calibration certificate, integral height adjustment, probe guard, charger / main adapter, operating instructions, carrying satchel with shoulder strap, mini-USB cable, extension cable for head advance unit, carrying case No. 499016.

    Optional extras:

    Spare and special probe No. 499004, probe extension No. 499008, probe guard No. 499038, stand No. 499011; 498857, data cable for MarConnect Duplex interface No. 498941 size USB2, scanner.

    Spare part:

    Battery No. 499548 size AKKU.

    Note:

    Set for transverse sensing available on request.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart