• The item cannot be ordered due to missing prices.

Measuring stand ST-G for roughness measuring instruments with granite plate, Type: PST-G

Article no.: 498857 PST-G

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment range of column 300 mm
Base length 500 mm
Base width 300 mm
Type of product Comperator stand

Identification numbers & Classifications

Article number 498857 PST-G
EAN / GTIN 4059192061470
Manufacturer number 6710807

Description

Version:

Measuring stand ST-G. Granite plate with central 10 mm T-slot.

Suitable for:

Roughness measuring instrument 499021 size ST2; 499022 size ST2, No. 498835 size PS10, No. 499001 size M300, No. 499002 size M310; 499003 size M310, No. 499041 size M400, No. 499042 size M410, No. 499043 size M410.

Optional extras:

Indexing table CT120 on request.
Mounting No. 499035 for manual Vee PS10; M310 and GARANT ST2.
Mounting No. 499012 for M300 feed unit.
Mounting No. 499046 for M400 feed unit.
Mounting No. 499013 for roughness measuring instrument PS10; M310 and GARANT ST2.
Holder No. 499047 for feed unit MD26 / M410.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart