{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment range of column | 300 mm | |
Base length | 400 mm | |
Base width | 250 mm | |
Type of product | Comperator stand |
Article number | 498857 PST-F | |
EAN / GTIN | 4059192061463 |