• The item cannot be ordered due to missing prices.

Hardness testing machine Rockwell FENIX 200AR

Article no.: 495071 200AR
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Scale divisions 1 HR
    Display analogue dial gauge
    Test procedure Rockwell
    Power supply Mains operated
    Rockwell scales A, B, C, D, E, F, G, H, K, L, M, P, R, S, V
    Operation manual
    Main load test force 60, 100, 150 kg
    Pre-load test force 10 kg
    maximum sample width 150 mm
    maximum sample height 260 mm
    Power supply 100 − 240 V / 50-60 Hz / 3A
    Length 550 mm
    Width 270 mm
    Height 765 mm
    Weight 122 kg
    Type of product Hardness tester

    Identification numbers & Classifications

    Article number 495071 200AR
    EAN / GTIN 2050001957252

    Description

    Version:

    Rockwell hardness testing machine with very high precision. Stiff machine frame, suitable even for rough workshop conditions.
    The test load is applied by a weigh application system. No power supply required.

    Standard:

    DIN EN-ISO 6508 and ASTM E-18

    Supplied with:

    HRC hardness comparison plate with grid.
    Ready-to-use basic equipment: Rockwell cone 120°, flat support table ⌀ = 60 mm. Including dispatch packaging.

    Note:

    Delivery charged separately. Please contact your specialist advisor with regard to calibrating the required load levels and methods. Further accessories such as Vee supports available on request.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart