• The item cannot be ordered due to missing prices.

Hardness testing machine Rockwell FENIX, Type: 200ACL

Article no.: 495071 200ACL
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 1 HR
Display analogue dial gauge
Test procedure Rockwell
Power supply Mains operated
Rockwell scales A, B, C, D, E, F, G, H, K, L, M, P, R, S, V
Operation motorised
Main load test force 60, 100, 150 kg
Pre-load test force 10 kg
maximum sample width 150 mm
maximum sample height 260 mm
Power supply 100 − 240 V / 50-60 Hz / 3A
Length 555 mm
Width 270 mm
Height 765 mm
Weight 104 kg
Type of product Hardness tester

Identification numbers & Classifications

Article number 495071 200ACL
EAN / GTIN 2050001957245

Description

Version:

Rockwell hardness testing machine with very high precision. Stiff machine frame, suitable even for rough workshop conditions.
Test load application within the closed control loop (load cell, closed loop system).

Standard:

DIN EN-ISO 6508 and ASTM E-18

Supplied with:

HRC hardness comparison plate with grid.
Ready-to-use basic equipment: Rockwell cone 120°, flat support table ⌀ = 60 mm. Including dispatch packaging.

Note:

Delivery charged separately. Please contact your specialist advisor with regard to calibrating the required load levels and methods. Further accessories such as Vee supports available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart