• The item cannot be ordered due to missing prices.

Tech-Line CLASSIC hand-held illuminating magnifying glass, Type: 8

Article no.: 490821 8

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tech-Line CLASSIC
Lighting SMD-LED
Lens ⌀ 30 mm
Magnification (x-times) 8
Colour temperature 4500 K
Power supply Battery-powered
Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081561 LR3
Type of product Hand-held illuminating magnifying glass

Identification numbers & Classifications

Article number 490821 8
EAN / GTIN 4015478104569
Manufacturer number 090842

Description

Version:

Hand-held magnifying glass with ergonomic shape. Neutral white glass lens, neutral white light colour (4500 K) with 2-stage boost switch for optimisation of the illumination, acoustic feedback and haptic guidance. SMD-LEDs for low power consumption.

Supplied with:

Supplied with 3 batteries No. 081561 size LR3 and micro-fibre bag for storage and cleaning.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart