{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tech-Line CLASSIC | |
Lighting | SMD-LED | |
Lens ⌀ | 30 mm | |
Magnification (x-times) | 10 | |
Colour temperature | 4500 K | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Type of product | Hand-held illuminating magnifying glass |
Article number | 490821 10 | |
EAN / GTIN | 4015478104781 | |
Manufacturer number | 091042 |