• The item cannot be ordered due to missing prices.

Threads “No Go” ring gauge 6g M12

Article no.: 486050 M12

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “No Go” gauge
Quality 6
Tolerance zone g
Tolerance class 6g
Thread type M
Thread M12
Thread pitch 1.75 mm
Type of product Thread “No Go” ring gauge

Identification numbers & Classifications

Article number 486050 M12
EAN / GTIN 2050001037343

Description

Version:

The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 - 2299.

Application:

For metric ISO threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart