• The item cannot be ordered due to missing prices.

Threads “No Go” ring gauge 6g, Thread: M14

Article no.: 486050 M14

Select article variation and quantity

Thread Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “No Go” gauge
Quality 6
Tolerance zone g
Tolerance class 6g
Thread type M
Thread M14
Thread pitch 2 mm
Type of product Thread “No Go” ring gauge

Identification numbers & Classifications

Article number 486050 M14
EAN / GTIN 2050001037350

Description

Version:

The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 - 2299.

Application:

For metric ISO threads, right-hand DIN 13.

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart