{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 13 | |
Type of gauge | “No Go“ gauge; “Go” plug gauge | |
Quality | 6 | |
Tolerance zone | H | |
Tolerance class | 6H | |
Thread type | M | |
Thread | M33 | |
Thread pitch | 3.5 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 486000 M33 | |
EAN / GTIN | 4045197213105 |