• The item cannot be ordered due to missing prices.

Threads “Go” / “No Go” plug gauge M2

Article no.: 486000 M2

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “No Go“ gauge; “Go” plug gauge
Quality 6
Tolerance zone H
Tolerance class 6H
Thread type M
Thread M2
Thread pitch 0.4 mm
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486000 M2
EAN / GTIN 2050001690883

Description

Version:

The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 - 2299.
“Go” and “No Go” ends on a single handle (DIN 2240, part 1, form R). “No Go” end marked red.

Application:

For metric ISO threads, right-hand DIN 13.
Tolerance class 6H (up to M 1.4 = 5H).

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart