• The item cannot be ordered due to missing prices.

Single test pin Tolerance class 2 12

Article no.: 483941 12

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2269
    Tolerance class 2
    Nominal size 16 mm - 17.99 mm
    Pitch 0.01 mm
    Test length 60 mm
    Hardness 60 ±2 HRC
    Material alloyed tool steel
    Overall length 100 mm
    Type of product Test pin

    Identification numbers & Classifications

    Article number 483941 12
    EAN / GTIN 2050002077058

    Description

    Version:

    Test pins of alloyed tool steel 60 ± 2 HRC. Pin: Hardened, tempered, ground, and lapped. Handle: ⌀ value engraved.

    Note:

    When ordering, please additionally state the desired ⌀, e.g. No. 483940 size 2 0.35.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart