• The item cannot be ordered due to missing prices.

Single test pin Tolerance class 2, Type: 10

Article no.: 483941 10

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 2
Nominal size 12 mm - 13.99 mm
Pitch 0.01 mm
Test length 60 mm
Hardness 60 ±2 HRC
Material alloyed tool steel
Overall length 95 mm
Type of product Test pin

Identification numbers & Classifications

Article number 483941 10
EAN / GTIN 2050002077034

Description

Version:

Test pins of alloyed tool steel 60 ± 2 HRC. Pin: Hardened, tempered, ground, and lapped. Handle: ⌀ value engraved.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483940 size 2 0.35.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart