• The item cannot be ordered due to missing prices.

Compact scales type EMB 6000 g

Article no.: 479450 6000

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 g - 6,000 g
Scale divisions 0.1 g
Manufacturer's designation EMB
Dimensions of weighing plate ⌀ 150
Width 170 mm
Depth 244 mm
Height 39 mm
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Net weight 0.55 kg
Type of product Compact balance

Identification numbers & Classifications

Article number 479450 6000
EAN / GTIN 4045761111387
Manufacturer number EMB 6000-1

Description

Version:

Simple compact scales, extremely light.
Very simple operation with 2 keys.
  • Tare function (cumulative weighing function) for easy zeroing of the display.
  • Battery-powered, auto-off after 3 minutes.
  • Can be powered using a mains adaptor.

Supplied with:

1 battery No. 081561 size 6LR61.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart