• The item cannot be ordered due to missing prices.

Compact scales type EMB 5200/1 g

Article no.: 479450 5200/1

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 g - 5,200 g
Scale divisions 1 g
Manufacturer's designation EMB
Dimensions of weighing plate ⌀ 150
Width 170 mm
Depth 244 mm
Height 39 mm
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Net weight 0.5 kg
Type of product Compact balance

Identification numbers & Classifications

Article number 479450 5200/1
EAN / GTIN 4045761076549
Manufacturer number EMB 5.2K1

Description

Version:

Simple compact scales, extremely light.
Very simple operation with 2 keys.
  • Tare function (cumulative weighing function) for easy zeroing of the display.
  • Battery-powered, auto-off after 3 minutes.
  • Can be powered using a mains adaptor.

Supplied with:

1 battery No. 081561 size 6LR61.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart