• The item cannot be ordered due to missing prices.

Hanging scales type HCB 200P kg

Article no.: 479435 200P

Product details

Technical Data

Number of batteries contained 3
maximum weighing range 0 kg - 200 kg
Scale divisions 100 g
Manufacturer's designation HCB
Article no of the battery / rechargeable battery fitted 081561 LR6
Power supply Battery-powered
Body width 80 mm
Body depth 45 mm
Body height 150 mm
Net weight 0.6 kg
Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number 479435 200P
EAN / GTIN 4045761069039
Manufacturer number HCB 200K100

Description

Version:

  • Simple operation with 3 buttons.
  • With tare button, attach empty container and set indication to zero.
  • Hold button, the indication can be frozen for 5 seconds.
  • Display unit switchable between kg, N and lb.

Supplied with:

Stainless steel carabiner, stainless steel S-hook (non-standard for size 500 / 1000) and 3 batteries No. 081561 size LR6.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum weighing range (kg) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart